Shop All Door Thresholds
National Guard
Door Threshold, Dark Bronze, 72 in L, 8in W
Mfr # 8428DKB-72
Zoro # G2400408
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Finish Dark Bronze
- Fits Door Width 72 in
- Flange Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8428DKB-72
- Zoro # G2400408
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 8 in |
Fits Door Width | 72 in |
Flange Height | 1/2" |
Height | 1/2 in |
Flange Width | 8-1/8" |
Overall Length | 6 ft |
Overall Width | 8 1/8 in |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 8 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Passage 8106EUS7 (8106EUS7)
- SECO-LARM Magnetic Door Holder, Surface-mount with backbox, UL listed, adjustable armature plate, f (SLM-DH-151SQ)
- GENOVA Stone Universal Splashblock (3013-12)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22042A3)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 7 in. W (8427-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (426E-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 6in.W (613-48)
- NATIONAL GUARD Door Threshold, 48in.L, Smooth, 5-1/2in.W (400-48)
- National Guard Door Bottoms, Thresholds & Seals