Shop All Door Thresholds
National Guard
Door Threshold, Dark Bronze, 72 in L, 7in W
Mfr # 8427DKB-72
Zoro # G2400469
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Flange Finish Dark Bronze
- Flange Width 7-1/8"
- Standards ICC/ANSI A117.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8427DKB-72
- Zoro # G2400469
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 7 in |
Flange Width | 7-1/8" |
Flange Height | 1/2" |
Height | 1/2 in |
Fits Door Width | 72 in |
Overall Width | 7 1/8 in |
Overall Length | 6 ft |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 7 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- ABUS Lockout Padlock, Open, Rectangular Aluminum Body, Steel Shackle, 13/16 in W (72AL/40KD)
- DELTANA Magnetic Door Holder 3" Bright Chrome (MDH30U26)
- LASCO FITTINGS Gasket, 1 In, Styrene Butadiene Rubber (22005)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (398-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (425E-48)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (813-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 6 ft. (804VDKB-72)
- National Guard Door Bottoms, Thresholds & Seals