Shop All Door Thresholds
National Guard
Door Threshold, Dark Bronze, 48in L, 6 in W
Mfr # 8426DKB-48
Zoro # G2400539
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Material Aluminum
- Height 1/2 in
- Flange Width 6-1/8"
- Flange Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8426DKB-48
- Zoro # G2400539
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 48 in |
Width | 6 in |
Height | 1/2 in |
Flange Width | 6-1/8" |
Flange Height | 1/2" |
Fits Door Width | 48 in |
Overall Length | 4 ft |
Overall Width | 6 1/8 in |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 6 in, Height 1/2 in, Length 48 in, Fits Door Width 48 in, Thickness 0.11 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lever, Grade 1, Unfinished (230L-06 SP28 3215 LHR)
- ATTWOOD MARINE Utility Snap Hook - 4" (7653L3)
- GLOBAL RV Compartment Door Cam style lock, 7/8 in. Barrel length, Keyed to G349 Key Code (CLB-349-78-SS)
- PRIMELINE TOOLS Door Stop Silencer, 1/2 in. Outside Diameter, Solid Rubber Construction (100 Pack) (MP4566)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 n L, 10in W (8430DKB-72)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48 in L, 8in W (8428DKB-48)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 7 in. W (8427-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 4 ft.. (803V-48)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (427-4)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (398-36)
- National Guard Door Bottoms, Thresholds & Seals