Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 72 in. L, 9 in. W
Mfr # 8429-72
Zoro # G2400371
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Thickness 0.11 in
- Surface Type Fluted Top
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8429-72
- Zoro # G2400371
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 9 in |
Height | 1/2 in |
Fits Door Width | 72 in |
Flange Height | 1/2" |
Flange Width | 9-1/8" |
Overall Height | 1/2 in |
Overall Length | 6 ft |
Overall Width | 9 1/8 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 9 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE DOOR HINGE 3.5""H (N143-354)
- DIGILOCK Manager Override Key, Hotels (01-PKPJ1-01)
- PRIME-LINE 4 x 16 in. Stainless Steel, Round Handle Door Pull Plate Single Pack (J 4643)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDG3)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- NATIONAL GUARD Door Threshold, Dark Bronze, Fluted Top (8424DKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 6 in. W (8426-48)
- NATIONAL GUARD Door Threshold, 36 in. L, .078 in. Thck (950NDKB-36)
- NATIONAL GUARD Door Threshold, Aluminum, .125 in. Thck (404-36)
- NATIONAL GUARD Half-Saddle Threshold, Fluted Top, 4 ft. L (350-48)
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (29520026)
- National Guard Door Thresholds