Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 72 in. L, 8 in. W
Mfr # 8428-72
Zoro # G2400435
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Fits Door Width 72 in
- ADA Compliant Yes
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8428-72
- Zoro # G2400435
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 8 in |
Fits Door Width | 72 in |
Height | 1/2 in |
Flange Height | 1/2" |
Flange Width | 8-1/8" |
Overall Width | 8 1/8 in |
Overall Height | 1/2 in |
Overall Length | 6 ft |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 8 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 34 lb. Pull (B002-6335-035N)
- DELTANA Dutch Door Bolt, Heavy Duty Antique Nickel 4" (DDB425U15A)
- BANSBACH EASYLIFT Shock Absorber, 14300 lb., M42x1.5,213mm L (FHD-A1-2-104)
- NATIONAL HARDWARE HOOK/EYES SOLID BRASS 3"" (N118-158)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 9 in. W (8429-72)
- NATIONAL GUARD Door Threshold, Aluminum, 36 in. L, 8 in. W (8428-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48 in L, 8in W (8428DKB-48)
- NATIONAL GUARD Door Threshold, Smooth, 48inL, .166 in Thck (404-48)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428EDKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 6in.W (426DKB-72)
- National Guard Door Thresholds