Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 72 in. L, 6 in. W
Mfr # 8426-72
Zoro # G2400557
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- ADA Compliant Yes
- Fits Door Width 72 in
- Flange Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8426-72
- Zoro # G2400557
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 6 in |
Fits Door Width | 72 in |
Flange Height | 1/2" |
Flange Width | 6-1/8" |
Height | 1/2 in |
Overall Width | 6 1/8 in |
Overall Length | 6 ft |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 6 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK25 (5JJX6)
- PRIMELINE TOOLS Nylon, Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6582)
- CHAMBERLAIN Remote Garage Door Mini (MC100-P2)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in L, 10 in. W (8430-48)
- NATIONAL GUARD Door Threshold, 4 in. W, .110 in. Thck (8424-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (430E - 36)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- NATIONAL GUARD Threshold, Smooth/Fluted Top, 3 ft. (804VDKB-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 8 in. W (8428-48)
- National Guard Door Bottoms, Thresholds & Seals