Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 72 in. L, 10 in W
Mfr # 8430-72
Zoro # G2400310
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Flange Finish Mill
- Flange Height 1/2"
- Overall Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8430-72
- Zoro # G2400310
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 10 in |
Flange Height | 1/2" |
Overall Length | 72" |
Flange Width | 10-1/8" |
Height | 1/2 in |
Fits Door Width | 72 in |
Details
Color | Silver |
Material | Aluminum |
Flange Finish | Mill |
Finish | Mill |
ADA Compliant | Yes |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Surface Type | Fluted Top |
Flange Material | Aluminum |
Item | Door Threshold |
Thickness | 0.11 in |
Standards | ADA, ANSI/BHMA A156.59, ANSI/ICC A117.1 |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Door Threshold |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 10 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.59, ANSI/ICC A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK5 (E01800182500S)
- EASILOK Home E2 Single-Lock Deadbolt, Stainless Steel Finish (ELOK-E2-SS)
- RV DESIGNER RV Designer H306 Drawer Slide Socket Set - Small C-Shape (H306)
- PRIME-LINE Roller Assembly, 1-1/4 In. Tandem Wheels, Concave Edge, Ball Bearing Single Pack (D 1735)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 6 in. W (8426-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 8 in. W (8428-48)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 3 ft. L (896N-36)
- NATIONAL GUARD 4" x 1/2" x 72" Saddle Threshold (42472)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 7in.W (427DKB-48)
- RANDALL 3' Mini Threshold, Door Bottom 1 1/4" Wide 3/8"-1/2" High (3 FT V-5)
- National Guard Door Bottoms, Thresholds & Seals