Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 48 in. L, 6 in. W
Mfr # 8426-48
Zoro # G2400566
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Flange Finish Mill
- Flange Material 6063 Aluminum Alloy
- Fits Door Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8426-48
- Zoro # G2400566
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 48 in |
Width | 6 in |
Fits Door Width | 48 in |
Flange Width | 6-1/8" |
Height | 1/2 in |
Flange Height | 1/2" |
Details
Color | Silver |
Material | Aluminum |
Flange Finish | Mill |
Flange Material | 6063 Aluminum Alloy |
Standards | ADA, ANSI/BHMA A156.34, ANSI/ICC A117.1 |
Surface Type | Fluted Top |
Finish | Mill |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Item | Door Threshold |
ADA Compliant | Yes |
Thickness | 0.11 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Door Threshold |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 6 in, Height 1/2 in, Length 48 in, Fits Door Width 48 in, Thickness 0.11 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.34, ANSI/ICC A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 10"D x 8"H (BKTM02X10X08CGPBL)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Green)
- EKENA MILLWORK 12"W x 39"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV12X39UNH)
- MONROE PMP 4" W x 72" H Mill Steel Continuous Hinge (CC90140072)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- NATIONAL GUARD Door Threshold, Aluminum, 36 in. L, 8 in. W (8428-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (913-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Smooth, 3-1/2in.W (399-48)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft., Dark Bronze (653DKB-36)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- National Guard Door Thresholds