Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 36in L, 3-3/4in W
Mfr # 8135N-36
Zoro # G2400091
product price: $53.85
/ea
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 3 3/4 in
- Material Aluminum
- ADA Compliant Yes
- Insert Material NGP-TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8135N-36
- Zoro # G2400091
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 3 3/4 in |
Fits Door Width | 36 in |
Flange Height | 1/2" |
Flange Width | 3-3/4" |
Height | 1/2 in |
Overall Length | 3 ft |
Overall Width | 3 3/4 in |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Smooth, Mill Finish, Color Silver, Width 3 3/4 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.115 in, Material Aluminum, Standards ASTM E283, CAN/ULC S104, IBC, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Satin Nickel (FRP175U15)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (1JET7)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 3" Pipe - 1/8" T - #150 (BULK-FG-5341)
- MSI Kenzzi Tamensa 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0510)
- NATIONAL GUARD Door Threshold, Dark Brz, 48in L, 3-3/4in W (8135NDKB-48)
- NATIONAL GUARD Door Threshold, Dark Brz, 72in L, 3-3/4in W (8135NDKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72in L, 3-3/4in W (8135N-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 9 in. W (8429-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (1013-36)
- RANDALL BROWN 5 3/4In. ADJUSTABLE SILL (6 FT AW-575-BR)
- National Guard Door Thresholds