Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 36 in. L, 8 in. W
Mfr # 8428-36
Zoro # G2400450
original price:
$111.26
19% off
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Thickness 0.11 in
- Flange Finish Mill
- Flange Width 8-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 8428-36
- Zoro # G2400450
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 8 in |
Flange Width | 8-1/8" |
Fits Door Width | 36 in |
Height | 1/2 in |
Flange Height | 1/2" |
Overall Height | 1/2 in |
Overall Length | 3 ft |
Overall Width | 8 1/8 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 8 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.11 in, Material Aluminum, Standards ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull, 220307US19 (220307US19)
- NATIONAL HARDWARE OPEN S-HOOK ZNC PLT 4"" (N347-856)
- BARSKA Key Cabinet, 600 Capacity, 22" H (CB12700)
- NATIONAL HARDWARE TURNBUCKL E/E3/8X10-3/4"" (N221-762)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- NATIONAL GUARD Door Threshold, 72 inL, 5 inW, .110 in Thck (8425-72)
- NATIONAL GUARD Door Threshold, Dark Bronze, Fluted Top (8424DKB-72)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (1013-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 2-3/4in.W (402-36)
- NATIONAL GUARD Door Threshold, Dark Bronze, 48in L, 4 in W (404DKB-48)
- PEMKO 145D72 72" Interlocking Threshold Dark Bronze Anodized Aluminum (145D72)
- National Guard Door Bottoms, Thresholds & Seals