Shop All Door Thresholds
National Guard
Door Threshold, Aluminum, 36 in. L, 6 in. W
Mfr # 8426-36
Zoro # G2400575
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Fits Door Width 36 in
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8426-36
- Zoro # G2400575
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 6 in |
Fits Door Width | 36 in |
Height | 1/2 in |
Flange Height | 1/2" |
Flange Width | 6-1/8" |
Details
Color | Silver |
Material | Aluminum |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Item | Door Threshold |
Flange Material | 6063 Aluminum Alloy |
Finish | Mill |
Standards | ADA, ANSI/BHMA A156.33, ANSI/ICC A117.1 |
Surface Type | Fluted Top |
ADA Compliant | Yes |
Flange Finish | Mill |
Thickness | 0.11 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Threshold Type | Door Threshold |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 6 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.11 in, Material Aluminum, Standards ADA, ANSI/BHMA A156.33, ANSI/ICC A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZDA OEMNEW2003 - 2005 6 TRANSPONDER KEY PNGJYA-76-2GX (OTK-MAZ-762GX)
- NATIONAL GUARD Weatherstrip, 36in.L, Nails (43CB-36x86)
- PRIMELINE TOOLS Closet Door Bottom Guide, Cox Door Systems, Plastic (2 Pack) (N 6603)
- DUCTMATE Access Door, 8 In. W, 8 In. H, Cammed (GRFDC8GA)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 n L, 10in W (8430DKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 6 in. W (8426-72)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 7 in. W (8427-48)
- NATIONAL GUARD 48" Threshold Ramp (654DKB48)
- NATIONAL GUARD Door Threshold, Dark Bronze, 36 in L, 7in W (8427DKB-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 10in.W (430EDKB-72)
- NATIONAL GUARD Threshold, Fluted Top, 6 ft., Aluminum Mill (653-72)
- National Guard Door Thresholds