Shop All Door Thresholds
National Guard
Door Threshold, 72 inL, 5 inW, .110 in Thck
Mfr # 8425-72
Zoro # G2400618
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- Flange Height 1/2"
- Thickness 0.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8425-72
- Zoro # G2400618
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 72 in |
Width | 5 in |
Flange Height | 1/2" |
Flange Width | 5-1/8" |
Fits Door Width | 72 in |
Height | 1/2 in |
Overall Height | 1/2 in |
Overall Width | 5 1/8 in |
Overall Length | 6 ft |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 72 in, Fits Door Width 72 in, Thickness 0.11 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Chrome (0483-821)
- ARROW Grade 2 Turn-Pushbutton Entrance Cylindrical Lock, Sierra Lever, SFIC Less Core, Oil-Rubbed Bronze F (RL11-SR-10B-IC)
- WESLOCK Pocket Door Lock, Steel, Brown (00677X1X1)
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- NATIONAL GUARD Door Threshold, 5 in. W, .110 in. Thck (8425-36)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 6 in. W (8426-48)
- NATIONAL GUARD Door Threshold, Aluminum, 48 in. L, 7 in. W (8427-48)
- NATIONAL GUARD 4" x 1/2" x 72" Saddle Threshold (42472)
- NATIONAL GUARD Door Threshold, Aluminum, .078 in. Thck (950N-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (813DKB-36)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft. L (8150-48)
- National Guard Door Accessories