Shop All Door Thresholds
National Guard
Door Threshold, 48in.L, Smooth, 5-1/2in.W
Mfr # 400-48
Zoro # G1614037
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 5 1/2 in
- Material PVC
- Insert Size 11/32" x 5-1/2"
- Overall Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 400-48
- Zoro # G1614037
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 5 1/2 in |
Insert Size | 11/32" x 5-1/2" |
Overall Length | 48" |
Fits Door Width | 48 in |
Height | 3/4 in |
Details
Color | Black |
Material | PVC |
Surface Type | Smooth |
ADA Compliant | Yes |
Standards | ADA, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Finish | Mill |
Insert Material | Vinyl |
Insert Color | Black |
Thickness | 0.025 in |
Item | Door Threshold |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Door Threshold |
Description
Door Threshold, Surface Type Smooth, Mill Finish, Color Black, Width 5 1/2 in, Height 3/4 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.025 in, Material PVC, Standards ADA, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 7/8" x 45" x 1", 10 ft. (BN4781-10)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0U86.75)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll (3025889)
- SUNEX Lock With 2 Keys For 8054 (RSLKS)
- NATIONAL GUARD Door Threshold, 36in.L, Smooth, 5-1/2in.W (400-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (426E-36)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513HD-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (413DKB-72)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (398-36)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 5in.W (513HD-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 10in.W (430E - 48)
- National Guard Door Bottoms, Thresholds & Seals