Shop All Door Thresholds
National Guard
Door Threshold, 4 in. W, .110 in. Thck
Mfr # 8424-36
Zoro # G2400697
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
- ADA Compliant Yes
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 8424-36
- Zoro # G2400697
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 4 in |
Height | 1/2 in |
Flange Height | 1/2" |
Fits Door Width | 36 in |
Flange Width | 4-1/8" |
Overall Length | 3 ft |
Overall Width | 4 1/8 in |
Overall Height | 1/2 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 4 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.11 in, Material Aluminum, Standards ANSI/BHMA A156.21, ANSI/BHMA, ICC/ANSI A117.1, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff 3 Drawer Pull Matte Black (24434-BL)
- SCHLAGE Bright Brass Dummy Lever Lockset, Elan (F170 ELA 605)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (4PB25)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0807ENPCSCS)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 6 in. W (8426-72)
- NATIONAL GUARD Door Threshold, Dark Bronze, Fluted Top (8424DKB-72)
- NATIONAL GUARD Door Threshold, Dark Bronze, 72 n L, 10in W (8430DKB-72)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (896VDKB-48)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 8in.W (813DKB-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 6in.W (613-36)
- National Guard Door Bottoms, Thresholds & Seals