Shop All Door Thresholds
National Guard
Door Threshold, 36 in. L, .078 in. Thck
Mfr # 950NDKB-36
Zoro # G2400240
original price:
$72.75
7% off
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Bronze
- Width 5 in
- Material Aluminum
- Fits Door Width 36 in
- Insert Material NGP-TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 950NDKB-36
- Zoro # G2400240
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 36 in |
Width | 5 in |
Fits Door Width | 36 in |
Overall Length | 36" |
Flange Height | 1/2" |
Flange Width | 5" |
Height | 1/2 in |
Details
Color | Dark Bronze |
Material | Aluminum |
Insert Material | NGP-TPV |
Flange Finish | Dark Bronze |
Flange Material | Aluminum |
ADA Compliant | Yes |
Item | Door Threshold |
Surface Type | Fluted Top |
Includes | #10 x 1-1/2 in FH Zinc Plated Wood Screws |
Thickness | 0.078 in |
Finish | Anodized |
Standards | ADA, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Threshold Type | Door Threshold |
Description
Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 in, Height 1/2 in, Length 36 in, Fits Door Width 36 in, Thickness 0.078 in, Material Aluminum, Standards ADA, ANSI/ICC A117.1, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, Yes, Includes #10 x 1-1/2 in FH Zinc Plated Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Saddle Threshold, Aluminum Finish, 5" W (271A36)
- SPEC Compression Spring, Music Wire, PK10, C09751052500M (C09751052500M)
- BEST Deadbolt, Cylindrical, 2-3/8" Backset (8T27LSTK626)
- JMA JMA: B1 / B2 / H1098M / 1098GM Briggs Cabinet Key Blank (JMA-BS-10)
- NATIONAL GUARD Door Threshold, 72 in. L, .078 in. Thck (950NDKB-72)
- NATIONAL GUARD Door Threshold, Aluminum, .078 in. Thck (950N-36)
- NATIONAL GUARD Door Threshold, Dark Bronze, .78 in. Thck (950NDKB-48)
- NATIONAL GUARD Door Threshold, Aluminum, 36in L, 3-3/4in W (8135N-36)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (424E-36)
- NATIONAL GUARD Door Threshold, 72 inL, 4 inW, .110 in Thck (8424-72)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (413-3)
- National Guard Door Thresholds