Shop All Door Sweeps
National Guard
Door Sweep, Single Fin, Dark Bronze Alum
Mfr # 199NDKB-84
Zoro # G6366985
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 ft
- Overall Length 84 in
- Projection 3/16 in
- Flange Height 1 1/4 in
- Insert Size 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 199NDKB-84
- Zoro # G6366985
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 7 ft |
Overall Length | 84 in |
Flange Height | 1 1/4 in |
Insert Size | 1 3/16 in |
Flange Width | 1-1/4" |
Overall Width | 2 7/16 in |
Details
Item | Door Sweep |
Projection | 3/16 in |
Insert Color | Black |
Flange Finish | Dark Bronze |
Flange Material | Aluminum |
Insert Material | Neoprene |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Door Sweep Type | Single Fin |
Housing Material | Bronze |
UL Fire Rating | UL10B, UL10C |
Flange Thickness | 1/4 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Sweep Type | Single Fin |
Features | Flame-Resistant, Moisture-Resistant |
Product Type | Door Sweep |
ANSI/BHMA Finish | Unfinished |
Description
Door Sweep, Housing Material Bronze, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Features Flame-Resistant, Moisture-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Center to Center Modern Twisted Cabinet Pull Bright Chrome 4-5/8" (9009/118.26)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-21-GR01)
- BEA Digital Hand Held Transmitter, 900 MHz (10TD900HH2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5PK 108 Screw Hook (N120-378)
- NATIONAL GUARD Door Sweep (198NDKB-48)
- NATIONAL GUARD Brush, Nylon, Aluminum (601DKB-36)
- NATIONAL GUARD Vinyl Door Sweep, DKB, 36in.L (97VDKB-36)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (B606A-36)
- NATIONAL GUARD Brush Sweep, Drip Cap, Black (C627DKB-48)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-96)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 36 In (203NA-36)
- National Guard Door Bottoms, Thresholds & Seals