Shop All Door Sweeps
National Guard
Door Sweep, Single Fin, Anodized Alum
Mfr # 199NA-48
Zoro # G6367229
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Insert Color Black
- Flange Height 1 1/4 in
- Flange Finish Anodized
- Flange Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 199NA-48
- Zoro # G6367229
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Height | 1 1/4 in |
Flange Width | 1-1/4" |
Overall Length | 48 in |
Insert Size | 1 in |
Overall Width | 2 7/16 in |
Details
Insert Color | Black |
Item | Door Sweep |
Flange Finish | Anodized |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Projection | 3/16 in |
Insert Material | Neoprene |
Door Sweep Type | Single Fin |
Flange Material | Aluminum |
Housing Material | Aluminum |
Flange Thickness | 1/4 in |
UL Fire Rating | UL10B, UL10C |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Features | Flame-Resistant, Moisture-Resistant |
Sweep Type | Single Fin |
Product Type | Door Sweep |
Description
Door Sweep, Housing Material Aluminum, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Features Flame-Resistant, Moisture-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8"W x 12"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL08X12AS-02)
- ZORO SELECT Grommet, Buna-N, MS 35489-77, PK25 (3MRL9)
- ZORO SELECT O-Ring, Buna N, Dash 019, 13/16, 0.941, PK50 (U38801.006.0081)
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- NATIONAL GUARD Brush Sweep, Drip Cap, Black (C627DKB-48)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (B606A-36)
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- NATIONAL GUARD Door Sweep, 4 ft., S. Steel, Neoprene (200NSS-48)
- NATIONAL GUARD Door Sweep, Anodized Aluminum (101VA-48)
- NATIONAL GUARD Door Sweep, 8 ft., A. Aluminum, Nylon Brush (B606A-96)
- ZORO SELECT Door Sweep, 3 Ft L (29520000)
- National Guard Door Bottoms, Thresholds & Seals