Shop All Door Sweeps
National Guard
Door Sweep, Neoprene Insert, 8 ft. L
Mfr # 199NDKB-96
Zoro # G6366976
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
- Flange Finish Dark Bronze
- Overall Length 96 in
- Insert Material Neoprene
- Projection 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 199NDKB-96
- Zoro # G6366976
- Country of Origin United States
- Category Door Sweeps
Dimensions
Overall Length | 96 in |
Flange Width | 1-1/4" |
Flange Height | 1 1/4 in |
Insert Size | 1 3/16 in |
Overall Width | 2 7/16 in |
Details
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Flange Finish | Dark Bronze |
Insert Material | Neoprene |
Projection | 3/16 in |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Item | Door Sweep |
Door Sweep Type | Single Fin |
Insert Color | Black |
Flange Material | Aluminum |
UL Fire Rating | UL10B, UL10C |
Flange Color | Dark Bronze |
Flange Thickness | 1/4 in |
Housing Material | Bronze |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Product Type | Door Sweep |
Features | Flame-Resistant, Moisture-Resistant |
ANSI/BHMA Finish | Unfinished |
Sweep Type | Single Fin |
Description
Door Sweep, Housing Material Bronze, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Features Flame-Resistant, Moisture-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Walnut (12"W x 48"L) (011248101WL1)
- HPC HPC: 511 EMERGENCY KEY BOX (HPC-H-511)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1500047)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SCUSH LH AL)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 36 (200NDKB-36)
- NATIONAL GUARD Door Sweep, Anodized Aluminum (198NA-36)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-84)
- NATIONAL GUARD Nylon Brush, DKB, 48 (601DKB-48)
- NATIONAL GUARD Door Sweep, Vynil, 48in.L (97V-48)
- NATIONAL GUARD Brush, Nylon, 36in.L (G610DKB-36)
- NATIONAL GUARD Door Sweep, 8 Ft (2014A-8)
- National Guard Door Sweeps