Shop All Door Sweeps
National Guard
Door Sweep, Anodized Aluminum, 48 In
Mfr # 203NA-48
Zoro # G1614916
original price:
$61.69
14% off
new price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Projection 3/8 in
- Insert Material Neoprene
- Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
- Standards ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 203NA-48
- Zoro # G1614916
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Height | 1 1/16 in |
Overall Length | 48 in |
Flange Width | 1-1/16" |
Insert Size | 2 in |
Overall Width | 3 1/16 in |
Details
Projection | 3/8 in |
Insert Material | Neoprene |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Door Sweep Type | Single Fin |
Insert Color | Black |
Flange Finish | Anodized |
Item | Door Sweep |
Flange Material | Aluminum |
UL Fire Rating | UL10B, UL10C |
Flange Thickness | 3/8 in |
Housing Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Sweep Type | Single Fin |
Features | Flame-Resistant, Moisture-Resistant |
Product Type | Door Sweep |
Description
Door Sweep, Housing Material Aluminum, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Features Flame-Resistant, Moisture-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO403)
- KABA Push Button Lock, Entry, Passage, Stainless (LD4523532D41)
- DONALDSON O-RING (P173382)
- ZORO SELECT Door Stop, Door Mount, Painted (19-1147)
- NATIONAL GUARD Gray Vynil Door Sweep, Drip Cap, 4ft. (101VDKB-48)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-48)
- NATIONAL GUARD Brush, Nylon, 48in.L (G610DKB-48)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 36 (200NDKB-36)
- NATIONAL GUARD Door Sweep (102VDKB-36)
- National Guard Door Accessories