Shop All Door Sweeps
National Guard
Door Sweep, Anodized Aluminum
Mfr # 198NA-36
Zoro # G1897220
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Insert Size 1 3/16 in
- Insert Material Neoprene
- Flange Height 1 1/4 in
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 198NA-36
- Zoro # G1897220
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Insert Size | 1 3/16 in |
Flange Height | 1 1/4 in |
Flange Width | 7/8" |
Overall Length | 36" |
Details
Insert Material | Neoprene |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Door Sweep Type | Single Fin |
Flange Finish | Anodized |
Insert Color | Black |
Projection | 3/16 in |
Item | Door Sweep |
Flange Material | Anodized Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Sweep, Door Sweep Type Single Fin, Flange Material Anodized Aluminum, Flange Height 1 1/4 in, Insert Size 1 3/16 in, Projection 3/16 in, Length 3 ft, Insert Material Neoprene, Insert Color Black, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 34 1/2 x 6 Grand Island Leg in Knotty Pine (1479P)
- BALDWIN Estate Lifetime Brass Flush Bolts (0626.003)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11ORB)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4160PC)
- NATIONAL GUARD Gray Vynil Door Sweep, Drip Cap, 4ft. (101VDKB-48)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 48 In (203NA-48)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (201NDKB-48)
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-84)
- NATIONAL GUARD Door Sweep, 8 Ft (2014A-8)
- NATIONAL GUARD Brush, Nylon, 48in.L (G610DKB-48)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 36 In (203NDKB-36)
- National Guard Door Sweeps