Shop All Door Sweeps
National Guard
Door Sweep, 8 Ft
Mfr # 2014A-8
Zoro # G0857385
original price:
$106.99
14% off
new price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- Flange Height 3/4 in
- Insert Size 1 in
- Projection 1/4 in
- Door Sweep Type Looped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 2014A-8
- Zoro # G0857385
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 8 ft |
Flange Height | 3/4 in |
Insert Size | 1 in |
Overall Length | 96 in |
Overall Width | 2 1/4 in |
Details
Item | Door Sweep |
Projection | 1/4 in |
Door Sweep Type | Looped |
Flange Material | Aluminum |
Insert Color | Black |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Standards | BHMA |
Insert Material | Rubber |
Flange Thickness | 1/4 in |
Housing Material | Aluminum |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Sweep Type | Looped |
Product Type | Door Sweep |
Description
Door Sweep, Housing Material Aluminum, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Annabelle Arabesque Mosaic Wall Tile (SAM-ANDANN264)
- PRIME-LINE Dark Brown, Drawer Track Guide and Glide (2-pack) (R 7321)
- PRIME-LINE Window Screen Plunger Latch Nylon with 1/4 to 5/16 in. Frame 25 Pack (PL 14663)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- NATIONAL GUARD Brush, Nylon, Aluminum (601DKB-36)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 36 (198NDKB-36)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- NATIONAL GUARD Door Sweep, 4 ft., Aluminum, Nylon Brush (B606DKB-48)
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-84)
- NATIONAL GUARD Door Sweep (102VDKB-36)
- FROST KING Brown PVC Sweep For Doors 36 in. L X 9.5 in. (UDB77)
- National Guard Door Sweeps