Shop All Door Sweeps
This Product is Discontinued
National Guard
Door Sweep, 48 in.L, Neoprene (Discontinued)
Mfr # 201NA-48
Zoro # G1614140
This Product is Discontinued
Key Features
- Length 4 ft
- Insert Size 1/2 in
- Insert Color Black
- Overall Length 48 in
- Door Sweep Type Single Fin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 201NA-48
- Zoro # G1614140
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Insert Size | 1/2 in |
Overall Length | 48 in |
Flange Height | 1 1/16 in |
Overall Width | 1 3/4 in |
Details
Insert Color | Black |
Door Sweep Type | Single Fin |
Item | Door Sweep |
Insert Material | Neoprene |
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Flange Finish | Anodized |
Flange Material | Aluminum |
Projection | 1/4 in |
UL Fire Rating | UL10B, UL10C |
Housing Material | Aluminum |
Flange Thickness | 1/4 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Features | Flame-Resistant, Moisture-Resistant |
Sweep Type | Single Fin |
Product Type | Door Sweep |
Description
Door Sweep, Housing Material Aluminum, Features Flame-Resistant, Moisture-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.