Shop All Door Sweeps
National Guard
Door Sweep, 4 ft., A. Aluminum
Mfr # B606A-48
Zoro # G1872136
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Insert Size 1/2 in
- Overall Length 48 in
- Insert Color Gray
- Insert Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # B606A-48
- Zoro # G1872136
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Insert Size | 1/2 in |
Overall Length | 48 in |
Flange Width | 3/4" |
Flange Height | 3/4 in |
Overall Width | 1 1/4 in |
Details
Item | Door Sweep |
Insert Color | Gray |
Insert Type | Brush |
Projection | 1/4 in |
Flange Material | Aluminum |
Standards | ANSI/BHMA A156.22, ASTM E283, BHMA, UL to ANSI and ANSI/UL1784 Category 'H' Complies with IBC and NFPA 105, UL to ANSI Complies with IBC NFPA 80 and NFPA 252, UL to CAN/ULC-S104 and ANSI Complies with NFPA 80 and NFPA 252 |
Insert Material | Nylon |
Door Sweep Type | Brush |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Finish | Anodized |
UL Fire Rating | UL10B, UL10C |
Flange Thickness | 1/4 in |
Housing Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Product Type | Door Sweep |
Features | Moisture-Resistant, Screw Holes Slotted for Adjustment |
Sweep Type | Brush |
Description
Door Sweep, Housing Material Aluminum, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Features Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Deltana 12SBCS26D 12 in. Heavy Duty Surface Bolt with Concealed Screw; Satin Chrome - Solid (12SBCS26D)
- ZORO SELECT O-Ring, Dash 017, Viton, 0.07 In., PK25 (1RGT3)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1224)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- NATIONAL GUARD Nylon, Brush, 96in.L (600A-96)
- NATIONAL GUARD Brush, Black, 48in.L (600DKB-48)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-48)
- NATIONAL GUARD Door Sweep, Vynil, 48in.L (97V-48)
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum, Nylon Brush (C607A-48)
- NATIONAL GUARD Door Sweep, 4 Ft (2014A-4)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-84)
- National Guard Door Accessories