Shop All Door Sweeps
National Guard
Door Sweep, 4 Ft
Mfr # 2014A-4
Zoro # G0567043
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Door Sweep Type Looped
- Insert Color Black
- Insert Material Vinyl
- Flange Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 2014A-4
- Zoro # G0567043
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Height | 3/4 in |
Insert Size | 1 in |
Overall Width | 2 1/4 in |
Overall Length | 48 in |
Details
Door Sweep Type | Looped |
Insert Color | Black |
Insert Material | Vinyl |
Item | Door Sweep |
Standards | BHMA |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Material | Aluminum |
Projection | 1/4 in |
Housing Material | Aluminum |
Flange Thickness | 1/4 in |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Sweep Type | Looped |
Product Type | Door Sweep |
Description
Door Sweep, Housing Material Aluminum, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIET GLIDE Stainless Steel Ladder Handle and Recessed Door Pull Hardware Set (NT.1499.02.SS)
- ZORO SELECT Hole Plug, Hole D 5/16 In, Blk, PK25 (1ELU4)
- FROST KING Doorweeep Plstc/Brush Slvr36In (SB36)
- STERLING SEAL & SUPPLY 910 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.910X1000)
- NATIONAL GUARD Door Sweep, 8 Ft (2014A-8)
- NATIONAL GUARD Door Sweep, Anodized Aluminum (198NA-36)
- NATIONAL GUARD Door Sweep (200NA-36)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (201NDKB-48)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum, 48 In (203NDKB-48)
- NATIONAL GUARD Door Sweep, Dark Bronze Aluminum (97VDKB-48)
- RANDALL TRIPLE SEAL SWEEP UP TO 1In. GAP (4 FT V-62T-WH)
- National Guard Door Accessories