Shop All Door Sweeps
National Guard
Door Sweep, 36In, Nylon Brush
Mfr # 601A 36IN
Zoro # G0345768
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Insert Color Gray
- Insert Type Brush
- Insert Material Nylon Brush
- Projection 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 601A 36IN
- Zoro # G0345768
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Overall Length | 36" |
Insert Size | 1 in |
Flange Height | 7/8 in |
Details
Insert Color | Gray |
Insert Type | Brush |
Insert Material | Nylon Brush |
Projection | 1/4 in |
Standards | ANSI/UL10B, ANSI/UL10C |
Includes | #6 x 3/4 in Stainless Sheet Metal Screws |
Flange Material | Aluminum |
Flange Finish | Anodized |
Item | Door Sweep |
Door Sweep Type | Brush |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Sweep, Door Sweep Type Brush, Flange Material Aluminum, Flange Height 7/8 in, Insert Size 1 in, Projection 1/4 in, Length 3 ft, Insert Material Nylon Brush, Insert Color Gray, Includes #6 x 3/4 in Stainless Sheet Metal Screws, Standards ANSI/UL10B, ANSI/UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Raw Alnico Magnet, 1-1/2 in. (ABAR037X037X150)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Aluminum Contemporary Drawer Pull (BP1310132010)
- BEST Satin Chrome Latch 7KCL3626 (887838174147)
- SUGATSUNE Utility Hook, 303 SS, 1-31/32 In (4CRV7)
- NATIONAL GUARD Door Sweep, Single Fin, Dark Bronze Alum (199NDKB-48)
- NATIONAL GUARD Brush, 96in.L, Nylon (600DKB-96)
- NATIONAL GUARD Door Sweep, 4 ft., S. Steel, Neoprene (200NSS-48)
- NATIONAL GUARD Neoprene Door Sweep, 48 (200NA-48)
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum, Nylon Brush (C607A-48)
- NATIONAL GUARD Nylon Brush Plus, 36in.L (9605A-36)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 48 In (203NA-48)
- National Guard Door Sweeps