Shop All Door Sweeps
National Guard
Door Sweep, 3 ft., S. Steel, Neoprene
Mfr # 200NSS-36
Zoro # G1872090
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws
- Insert Material Neoprene
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
- Flange Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 200NSS-36
- Zoro # G1872090
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Overall Length | 36" |
Flange Width | 1-1/4" |
Insert Size | 7/16 in |
Flange Height | 1 1/4 in |
Details
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Insert Material | Neoprene |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Item | Door Sweep |
Flange Finish | Brushed |
Door Sweep Type | Single Fin |
Flange Material | Stainless Steel |
Projection | 3/16 in |
Insert Color | Black |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Sweep, Door Sweep Type Single Fin, Flange Material Stainless Steel, Flange Height 1 1/4 in, Insert Size 7/16 in, Projection 3/16 in, Length 3 ft, Insert Material Neoprene, Insert Color Black, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle (13-245W)
- PRIME-LINE Wood Handle Black Brackets 6-5/8 in. Holes Sliding Door Pull Single Pack (C 1182)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- STRYBUC Patio Screen Door Handle (14-62)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 36 (198NDKB-36)
- NATIONAL GUARD Brush, 96in.L, Nylon (600DKB-96)
- NATIONAL GUARD Gray Vynil Door Sweep, Drip Cap, 4ft. (101VDKB-48)
- NATIONAL GUARD Vinyl Door Sweep, 36 (97V-36)
- NATIONAL GUARD Vinyl Door Sweep, DKB, 36in.L (97VDKB-36)
- NATIONAL GUARD Door Sweep, Neoprene Insert, 8 ft. L (199NDKB-96)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 1/2-in 90 Degree Holder, 1-in Brush, 94-in. (BN9501-94)
- National Guard Door Sweeps