Shop All Door Sweeps
National Guard
Door Sweep, 3 ft., Aluminum, Nylon Brush
Mfr # B606DKB-36
Zoro # G1872075
original price:
$25.10
32% off
new price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Flange Material Aluminum
- Flange Finish Dark Bronze
- Overall Length 36 in
- Door Sweep Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # B606DKB-36
- Zoro # G1872075
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Overall Length | 36 in |
Flange Width | 3/4" |
Flange Height | 3/4 in |
Insert Size | 1/2 in |
Overall Width | 1 1/4 in |
Description
Door Sweep, Housing Material Bronze, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Features Moisture-Resistant, Screw Holes Slotted for Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Coreless, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6421LJWO)
- DELTANA Bright Brass Door and Butt Hinge (S44R4BB3)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 52mm ID, PK25 (ZUSAH3X52)
- GMS GMS:GMS ThumbTurn 1" Mortise - Brass (GMS-M100T-3-AR)
- NATIONAL GUARD Gray Vynil Door Sweep, Drip Cap, 4ft. (101VDKB-48)
- NATIONAL GUARD Nylon Brush, 36 (600A-36)
- NATIONAL GUARD Door Sweep, 8 Ft (2014A-8)
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum (B606A-48)
- NATIONAL GUARD Brush, Nylon, Aluminum (601DKB-36)
- NATIONAL GUARD Door Sweep, 8 ft., A. Aluminum, Nylon Brush (B606A-96)
- PEMKO Door Sweep, Gray, 72" L (3452AV72)
- National Guard Door Sweeps