Shop All Door Sweeps
National Guard
Door Sweep, 3 ft., A. Aluminum, Nylon Brush
Mfr # C607A-36
Zoro # G3365279
original price:
$22.34
35% off
new price: $14.49
/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Flange Width 3/4"
- Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
- Flange Material Anodized Aluminum
- Insert Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # C607A-36
- Zoro # G3365279
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Flange Width | 3/4" |
Overall Length | 36" |
Flange Height | 3/4 in |
Insert Size | 9/16 in |
Details
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Flange Material | Anodized Aluminum |
Insert Type | Brush |
Item | Door Sweep |
Projection | 1/4 in |
Door Sweep Type | Brush |
Insert Material | Nylon Brush |
Insert Color | Gray |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Flange Finish | Anodized |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Sweep, Door Sweep Type Brush, Flange Material Anodized Aluminum, Flange Height 3/4 in, Insert Size 9/16 in, Projection 1/4 in, Length 3 ft, Insert Material Nylon Brush, Insert Color Gray, Includes #6 x 3/4 in Stainless Steel Sheet Metal Screws, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Hook, 2606US4 (2606US4)
- BALDWIN ESTATE Single Passage Rosettes Lifetime Brass (5002.003.I)
- MASTER LOCK Lever Lockset, Bright Brass, Return Style (RL0203KA4S)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B6916)
- NATIONAL GUARD Door Sweep, Anodized Aluminum (198NA-36)
- NATIONAL GUARD Door Sweep, Neoprene (201NA-36)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 36 (198NDKB-36)
- NATIONAL GUARD Vinyl Door Sweep, DKB, 36in.L (97VDKB-36)
- NATIONAL GUARD Door Sweep, Anodized Aluminum, 48 In (203NA-48)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 36 (200NDKB-36)
- M-D DOOR SWEEP ALUM 36"" (05090)
- National Guard Door Bottoms, Thresholds & Seals