Shop All Door Sweeps
National Guard
Door Sweep
Mfr # 198NDKB-48
Zoro # G1615805
original price:
$42.14
13% off
new price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Flange Height 1 1/4 in
- Insert Size 1 3/16 in
- Projection 3/16 in
- Door Sweep Type Single Fin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 198NDKB-48
- Zoro # G1615805
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Height | 1 1/4 in |
Insert Size | 1 3/16 in |
Overall Length | 48" |
Flange Width | 7/8" |
Details
Projection | 3/16 in |
Door Sweep Type | Single Fin |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104 |
Item | Door Sweep |
Insert Color | Black |
Flange Material | Dark Bronze Aluminum |
Flange Finish | Dark Bronze |
Insert Material | Neoprene |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Sweep, Door Sweep Type Single Fin, Flange Material Dark Bronze Aluminum, Flange Height 1 1/4 in, Insert Size 1 3/16 in, Projection 3/16 in, Length 4 ft, Insert Material Neoprene, Insert Color Black, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Catgory H), ANSI/UL1784, CAN4/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI1601H x 689)
- MEDECO MEDECO:BiLevel 1-1/4" Mortise Cylinder - Gold (10J0500-05-DLT-Z01)
- ZORO SELECT 1 3/4 in W x 3 1/2 in H Satin Chrome Spring Hinge (4PA91)
- PEMKO Door Sweep, Aluminum Flange Material (18062DNB36)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-84)
- NATIONAL GUARD Brush, Black, 48in.L (600DKB-48)
- NATIONAL GUARD Door Sweep, 7 ft., A. Aluminum, Nylon Brush (B606A-84)
- NATIONAL GUARD Door Sweep, Neoprene (201NA-36)
- NATIONAL GUARD Door Sweep, 36In, Nylon Brush (601A 36IN)
- NATIONAL GUARD Nylon Brush, DKB, 48 (601DKB-48)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- National Guard Door Accessories