Shop All Door Bottoms
National Guard
Door Shoe, 48in.L, Standard Duty, Bronze
Mfr # 36ET-48
Zoro # G1600448
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Dark Brown
- Width 1 7/8 in
- Housing Material ALuminum
- Flange Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 36ET-48
- Zoro # G1600448
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1 7/8 in |
Flange Height | 1 in |
Overall Length | 48" |
Insert Size | 11/16 in |
Flange Width | 7/8" |
Details
Color | Dark Brown |
Housing Material | ALuminum |
Standards | ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1785, CAN/ULC-S104 |
Flange Material | 6063 Aluminum Alloy |
Projection | 3/64 in |
Finish | Mill |
Hardware | Included |
For Use With | Doors |
Item | Door Shoe |
Housing Thickness | 1/32 in |
Flange Thickness | 3/64 in |
Insert Color | Dark Brown |
Performance | Standard Duty |
Flange Finish | Dark Bronze |
Insert Material | Thermoplastic |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Shoe, Mill Finish, Insert Size 11/16 in, Flange Height 1 in, Width 1 7/8 in, Length 48 in, Projection 3/64 in, Insert Material Thermoplastic, Housing Material Aluminum, Color Dark Brown, Performance Standard Duty, Insert Color Dark Brown, Housing Thickness 1/32 in, Flange Material Aluminum, Flange Thickness 3/64 in, Hardware Included, For Use With Doors, Standards ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1785, CAN/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 216, 1-1/8, 1.387, PK25 (U38801.012.0112)
- PYLEX Steel Base 44 Black (13048)
- ZORO SELECT O-Ring, Dash 014, Viton, 0.07 In., PK100 (U38875.006.0050)
- DELTANA Ball Tension Catch 2-3/10" X 2/5" Black (BTC20U19)
- NATIONAL GUARD Door Bottom, Standard, 7/8In., Projection (225N-36)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Standard Duty (222NA-36)
- NATIONAL GUARD Door Bottom, 9 Ft, Black (112N-9)
- NATIONAL GUARD Door Shoe, 36in.L, Standard Duty (36ETDKB-36)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Aluminum (222NA-48)
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum (220NDKB-4)
- THERMWELL PRODUCTS 801211 White Door Bottom B59/36H (77578013831)
- National Guard Door Accessories