Shop All Door Bottoms
National Guard
Door Shoe, 36in.L, 1-7/8in.W, Smooth
Mfr # 344-36
Zoro # G1614737
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Color BROWN
- Width 1 7/8 in
- Overall Length 36"
- Insert Color Dark Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 344-36
- Zoro # G1614737
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 3 ft |
Width | 1 7/8 in |
Overall Length | 36" |
Insert Size | 9/16" x 15/16" x 1-3/4" |
Details
Color | BROWN |
Insert Color | Dark Brown |
Item | Door Shoe |
Insert Material | Thermoplastic |
Finish | Smooth |
Standards | ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Shoe, Smooth Finish, Width 1 7/8 in, Length 3 ft, Insert Material Thermoplastic, Color Brown, Insert Color Brown, Standards ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA DP1234A Contemporary Satin Nickel Lighted Pushbutton Doorbell (DP1234A)
- YALE Mortise Lockset, Mechanical, Dormitory (8822FL AUCN 626 RH LC)
- HOFFMAN 180013 Mechanical Seal + Gasket (180013)
- NATIONAL HARDWARE Drv-In Ball Catch Orb (N830-108)
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 52 In (17DKB-52)
- NATIONAL GUARD Door Bottom, Standard, 1/2In., Projection (320N-36)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NA-3)
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 76 In (17DKB-76)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NDKB-3)
- NATIONAL GUARD Automatic Door Bottom, 48 In, Aluminum (420NHMA-4)
- PEMKO 216DV32 32" Door Shoe with Vinyl Dark Bronze (216DV32)
- National Guard Door Accessories