Shop All Door Louver & Lite Kits
National Guard
Door Partition Louver, Steel
Mfr # L-700-BFDKB-20x12
Zoro # G0490038
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 12 in
- Opening Width 20 in
- Agency Compliance ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104
- Includes #8 x 3/4 in SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-700-BFDKB-20x12
- Zoro # G0490038
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 12 in |
Opening Width | 20 in |
Details
Item | Door Partition Louver |
Material | Steel |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Includes | #8 x 3/4 in SMS |
For Use With | Doors |
Finish | Dark Bronze |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Partition Louver, Material Steel, Opening Height 12 In., Opening Width 20 In., Window Height 11 In., Window Width 11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULB)
- ROCKWOOD Door Protection Plate, 6Hx34W, SS (K1050 6x34.32D316)
- MSI Bianco Dolomite Regency Sample Polished Marble Mesh Mounted Mosaic Tile (ZOR-MD-0590-SAM)
- NATIONAL GUARD Self Attaching Door Louver, Steel (L-700-RXDKB-14x12)
- NATIONAL GUARD Fusible Louver, Steel (L-1900-18x12)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit (LFRA1001212)
- NATIONAL GUARD Lite Kit with Glass, Steel, 35" Opening H (L-TG-1/4"-FRA-GT118 5"x35)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-DKB-GT118 24"x24)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-7x22)
- NATIONAL GUARD Window Frame Kit, H. 24 In, W. 24 In (L-FRA100-24x24)
- National Guard Door Louver & Lite Kits