Shop All Door Louver & Lite Kits
National Guard
Door Louver, Steel
Mfr # L-700-RXDKB-18x24
Zoro # G0490071
original price:
$180.94
7% off
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 24 in
- Opening Width 18 in
- For Use With Doors
- Includes #8 x 3/4 in SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # L-700-RXDKB-18x24
- Zoro # G0490071
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 24 in |
Opening Width | 18 in |
Details
Item | Door Louver |
Material | Steel |
For Use With | Doors |
Includes | #8 x 3/4 in SMS |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Finish | Dark Bronze |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Louver, Material Steel, Opening Height 24 In., Opening Width 18 In., Window Height 28 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Stainless Steel Hinge BB154131232D (034377)
- ARROW LOCK Pointe SFIC Core, 7-pin 1C Keyway, Uncombinated, US26D, 4 Pack (7100CRP-UCX1C 26D (4PK))
- CORBIN RUSSWIN Corbin 217F442 Brass 6 Pin Spring Cover (217F442)
- SCHLAGE Deadlatch Triple Option (40-251-605)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-GT118 24"x32)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Gry Primer (L-FRA100-PRO3-GT118-7X22)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100DKB-12x12)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100-12x12)
- NATIONAL GUARD Self Attaching Louver (L-700-RX-16x16)
- NATIONAL GUARD 12" x 12" Low Profile Self Attaching Lite Kit with Wired Glass and 1/8" Glazing Tape (LFRA100WGGT11812X12)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-24x30)
- National Guard Door Louver & Lite Kits