Shop All Door Louver & Lite Kits
National Guard
Door Louver, Steel
Mfr # L-700-RXDKB-18x18
Zoro # G0489925
original price:
$133.81
6% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 18 in
- Opening Width 18 in
- For Use With Doors
- Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-RXDKB-18x18
- Zoro # G0489925
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 18 in |
Opening Width | 18 in |
Details
Item | Door Louver |
Material | Steel |
For Use With | Doors |
Finish | Dark Bronze |
Includes | #8 x 3/4 in SMS |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Louver, Material Steel, Opening Height 18 In., Opening Width 18 In., Window Height 16 In., Window Width 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Ring FDA Neoprene Rubber Flange Gasket for 1-1/2" Pipe - 1/8" T - #300 (BULK-FG-4349)
- MONROE PMP 2" W x 72" H Mill Aluminum Continuous Hinge (CA26020072)
- PAWLING Surface Mounted Corner Guard 90Deg, 2'' Wings, 4'H W/Caps, Black (CG-20R-4-1)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11ORB)
- NATIONAL GUARD Window Frame Kit, 32 In H, 24In W (L-FRA100-24x32)
- NATIONAL GUARD Safety Glass, 11" H, 1/4" Thickness (L-TG-1/4" 11"x11)
- NATIONAL GUARD Window Frame Kit, H. 7 In, W. 22 In (L-FRA100DKB-7x22)
- NATIONAL GUARD Partition Louver, Steel (L-700-BF-18x18)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- NATIONAL GUARD Window Frame Kit, H. 12 In, W. 12 In (L-FRA100DKB-12x12)
- NATIONAL GUARD Door Partition Louver, Steel (L-700-BFDKB-20x12)
- National Guard Doors