Shop All Door Louver & Lite Kits
National Guard
Door Louver, Steel
Mfr # L-700-RX-18x24
Zoro # G0490065
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 18 in
- Opening Width 24 in
- For Use With Doors
- Finish Gray Primer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-RX-18x24
- Zoro # G0490065
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 18 in |
Opening Width | 24 in |
Details
Item | Door Louver |
Material | Steel |
For Use With | Doors |
Finish | Gray Primer |
Agency Compliance | ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104 |
Includes | #8 x 3/4 in SMS |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Louver, Material Steel, Opening Height 24 In., Opening Width 18 In., Window Height 28 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Storeroom (AU5405LN x 626)
- ORIGINAL LISHI ORIGINAL LISHI: Flip Key Vice 300G/PCS (OLS-FLIP-KEY-VICE)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10001624)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Square Tegular, 15/16 in Grid Size, 12 PK (628B)
- NATIONAL GUARD Door Louver, Steel (L-700-RXDKB-18x18)
- NATIONAL GUARD Window Frame Kit, Steel, 27 x 6 In. (L-FRA100-6x27)
- NATIONAL GUARD Lite Kit with Glass, Steel, 32" Opening H (L-TG-1/4"-FRA-GT118 24"x32)
- NATIONAL GUARD Lite Kit with Glass, Steel, 30" Opening H (L-TG-1/4"-FRA-GT118 24"x30)
- NATIONAL GUARD Lite Kit, Stainless Steel (L-CVFM-SS-6x27)
- NATIONAL GUARD Partition Louver, Steel (L-700-BFDKB-18x18)
- NATIONAL GUARD Fire Rated Wired Glass, 6inx21in (L-WG-DIAMOND-6x21)
- National Guard Doors