Shop All Door Louver & Lite Kits
National Guard
Door Louver, Steel
Mfr # L-700-RX-18x18
Zoro # G0489791
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Opening Height 18 in
- Opening Width 18 in
- Agency Compliance ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II)
- Finish Gray Primer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # L-700-RX-18x18
- Zoro # G0489791
- Country of Origin United States
- Category Door Louver & Lite Kits
Dimensions
Opening Height | 18 in |
Opening Width | 18 in |
Details
Item | Door Louver |
Material | Steel |
Agency Compliance | ANSI Z97.1 Class A, ANSI/UL10B, ANSI/UL10C, CAN/ULC-S104, CPSC- 16CFR 1201 (Category I & II) |
Finish | Gray Primer |
For Use With | Doors |
Includes | #8 x 3/4 in SMS |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Louver, Material Steel, Opening Height 18 In., Opening Width 18 In., Window Height 28 In., Window Width 22 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05900BL (LP2S12X05900BL)
- STERLING SEAL & SUPPLY 204 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A204X250)
- SOUTHCO-ALBANY DIV Push-On Retainer Ss (S 82-32-201-20)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1000073)
- NATIONAL GUARD Lite Kit with Glass, Steel, 12" Opening H (L-TG-1/4"-FRA-DKB-GT118 12"x12)
- NATIONAL GUARD 18" x 18" Fusible Link Louver for 1-3/4" 90 Minute Fire Rated Doors (L190018X18)
- NATIONAL GUARD Lite Kit with Glass, 24inx24in, Drk Bronze (L-FRA100DKB-PRO3-GT118-24X24)
- NATIONAL GUARD 24" x 24" Low Profile Self Attaching Lite Kit (LFRA100DKB24X24)
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-12)
- NATIONAL GUARD Self Attaching Door Louver, Steel (L-700-RXDKB-14x12)
- NATIONAL GUARD Lite Kit with Glass, Steel, 24" Opening H (L-TG-1/4"-FRA-GT118 24"x24)
- National Guard Doors