National Guard

Door Hold Open Block, Foam Rubber, Black, 3-1/8"H x 1"W


product price: $7.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Foam Rubber
  • Mounting Type Door Mount
  • Finish Smooth
  • Color Black
  • Length 2 1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 2 1/2 in
Height 3 1/8 in
Width 1 in
Base Dia. 1-1/4 in

Details

Item Door Hold Open Block
Material Foam Rubber
Mounting Type Door Mount
Finish Smooth
Color Black
Projection 1/2 in
Door Opening Adjustment 1-1/4 in to 2-1/8 in
Green Environmental Attribute Applicable to LEED Criteria
Green Certification or Other Recognition Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative

Description

Door Hold Open Block, Mounting Type Door Mount, Finish Smooth, Color Black, Base Dia. 1-1/4 in, Projection 1/2 in, Length 2 1/2 in, Height 3 1/8 in, Width 1 in, Door Opening Adjustment 1-1/4 in to 2-1/8 in, Material Foam Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.