Shop All Door Weatherstripping & Door Seals
National Guard
Door Frame Weatherstrip, 7 ft, Gray
Mfr # A626A-84
Zoro # G1890131
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 9/16 in
- Insert Material Nylon Brush
- Standards ANSI/BHMA Certified A156.22, UL Classified UL10C Category H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # A626A-84
- Zoro # G1890131
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Height | 3/4 in |
Insert Size | 7/16 in |
Overall Width | 1 1/4 in |
Flange Width | 3/4 in |
Details
For Use With | 84 in H Doors |
Projection | 9/16 in |
Insert Material | Nylon Brush |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category H |
Flange Material | Anodized Aluminum |
Hardware | Included |
Flange Finish | Aluminum |
Flange Thickness | 1/16 in |
Max. Door Gap | 1/8 in |
Fire Rated | 3 hr |
Insert Type | Flexible Nylon Brush |
Includes | #6 x 3/4 in Stainless Steel Sheet Metal Screws |
Insert Color | Gray |
Item | Door Frame Weatherstrip |
Mounting Type | Surface |
Sold As | Strip |
Stays Flexible to | -70 Degrees to 425 Degrees F |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Green Environmental Attribute | Applicable to LEED Criteria |
Description
Door Frame Weatherstrip, Insert Type Flexible Nylon Brush, Insert Material Nylon Brush, Insert Color Gray, Insert Size 7/16 in, Flange Material Anodized Aluminum, Flange Finish Aluminum, Flange Height 3/4 in, Flange Width 3/4 in, Flange Thickness 1/16 in, Overall Length 7 ft, Overall Width 1 1/4 in, Stays Flexible to -70 Degrees to 425 Degrees F, Projection 9/16 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 84 in H Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Chrome Merrick Cabinet Pull (549-96PC)
- GLIDERITE HARDWARE 12-5/8 in. Center to Center Solid Square Bar Pull Satin Gold (21683-320-SG-1)
- STRYBUC Kerf Weatherseal White (65-75W)
- LCN Bracket Kit, Silver, Aluminum, 9-5/16 in. L (1260-18QF AL)
- NATIONAL GUARD Smoke Seal, 8 ft. Overall L (5070B-96)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-84)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36x84)
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H (5020C-36x84)
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (D608A-48)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (137NA-96)
- FROST KING Spnge Rubber Foam Tape, 1/2Inx10 ft, 8 mil (R512H)
- National Guard Door Bottoms, Thresholds & Seals