Shop All Door Weatherstripping & Door Seals
National Guard
Door Frame Weatherstrip, 7 ft, Black
Mfr # 700NDKB-84
Zoro # G3247124
original price:
$68.79
14% off
new price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 1/4 in
- Sold As Strip
- Flange Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 700NDKB-84
- Zoro # G3247124
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 3/16 in |
Overall Width | 1 11/16 in |
Flange Width | 1 1/2 in |
Flange Height | 1 1/2 in |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Neoprene, Insert Color Black, Insert Size 3/16 in, Flange Material Anodized Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 1 1/2 in, Flange Width 1 1/2 in, Flange Thickness 1/4 in, Overall Length 7 ft, Overall Width 1 11/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 84 in H Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE CL400 Cavity Sliders Magnetic Pocket Door Handle, Passage, Matte Black (CL400B0229)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Right Cabinet (5371-18-MP-L)
- WRS 20" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 19-5 (01-30019-5)
- DELTANA Gr2 Regular Latch Entry, 3-3/4" Satin Chrome (G2RLE375U26D)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- NATIONAL GUARD Fire Door Gap Seal, 96 in, Gray, Steel (GAP90-96)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (107NA-48)
- NATIONAL GUARD Fire Door Hinge Shims, 42" L, Gray, PK10 (HS-1)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-72x84)
- FROST KING Bronze Plastic Seal For Doors 7 ft. L X 1 in. (DS7B/25)
- National Guard Door Weatherstripping & Door Seals