Shop All Door Weatherstripping & Door Seals
National Guard
Door Frame Weatherstrip, 7 ft, Black
Mfr # 700NA-84
Zoro # G1090722
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 1/4 in
- Hardware Included
- Sold As Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 700NA-84
- Zoro # G1090722
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 3/16 in |
Overall Width | 1 11/16 in |
Flange Height | 1/4 in |
Flange Width | 1 1/2 in |
Overall Height | 1 13/16 in |
Insert Size - Maximum | 5/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Neoprene, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Finish Aluminum, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 7 ft, Overall Width 1 11/16 in, Overall Height 1 13/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 84 in H Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Scrn Dr Pull/Latch, Push Bttn Set, Blk (MP5007)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/4In, 316SS (CGI)
- BLUM -30 Degree Self-closing Inserta Overlay Angle Hinge (79A5491BT)
- PRIMELINE TOOLS Pneumatic Door Closer, 10-1/2 in., Aluminum Color, Adjustable (Single Pack) (MP5108)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 3 ft. L (156V-36)
- NATIONAL GUARD Door Bottom Seal, Anodized, 3/4" Insert Sz (420NA-36)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (143PA-84)
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-36x84)
- NATIONAL GUARD End Caps, Self-Adhesive, PK10 (9945EC)
- NATIONAL GUARD Fire Door Gap Seal, 84 in, Gray, Steel (GAP90-84)
- M-D ALL CLIM WS ""P"" 17' BRWN (02550)
- National Guard Door Accessories