Shop All Door Weatherstripping & Door Seals
National Guard
Door Frame Weatherstrip, 6 ft, Black
Mfr # 700NDKB-72
Zoro # G3477047
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W Door Pairs
- Overall Length 6 ft
- Projection 1/4 in
- Fire Rated 3 hr
- Flange Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Guard
- MFR # 700NDKB-72
- Zoro # G3477047
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 6 ft |
Flange Width | 1 1/2 in |
Insert Size | 3/16 in |
Overall Width | 1 11/16 in |
Flange Height | 1/4 in |
Overall Height | 1 13/16 in |
Insert Size - Maximum | 5/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Neoprene, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 6 ft, Overall Width 1 11/16 in, Overall Height 1 13/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 36 in W Door Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weatherstrip, 20 ft, Gray, Sold As: Roll (C21H)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-26)
- STERLING SEAL & SUPPLY 149 Viton / FKM O-ring 75A Shore Black, -1000 Pack (ORVT75.149X1000)
- LCN Cover Plate, Silver, Aluminum, 2 in. L (4040SE-59A AL)
- NATIONAL GUARD Door Frame Weatherstrip, 8 ft, Gray (149MA-96)
- NATIONAL GUARD Overhead Door Frame Seal Set (D620A-10x12)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Black (700NDKB-48)
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal (5020C-36)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-48)
- NATIONAL GUARD 1-1/2"H x 76"L Alum.Rain Drip Guard (16A-76)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NA-36)
- National Guard Door Weatherstripping & Door Seals