Shop All Door Weatherstripping & Door Seals
National Guard
Door Frame Weatherstrip, 4 ft, Black
Mfr # 700NDKB-48
Zoro # G2565981
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 48 in W Doors
- Overall Length 4 ft
- Projection 1/4 in
- Flange Height 1/4 in
- Max. Door Gap 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 700NDKB-48
- Zoro # G2565981
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Flange Height | 1/4 in |
Overall Width | 1 11/16 in |
Insert Size | 3/16 in |
Flange Width | 1 1/2 in |
Overall Height | 1 13/16 in |
Insert Size - Maximum | 5/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Neoprene, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 4 ft, Overall Width 1 11/16 in, Overall Height 1 13/16 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 48 in W Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500503)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (143PA-96)
- NATIONAL GUARD Fire and Smoke Seal, 7 ft. Overall L (9550-84)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050B-25')
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-17)
- NATIONAL GUARD Weatherstrip, Brush Insert, 3 ft. L (602A-36)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160VA-36"x84)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (45061DNB36)
- National Guard Door Weatherstripping & Door Seals