Shop All Door Weatherstripping & Door Seals
National Guard
Door Frame Weatherstrip, 4 ft, Black
Mfr # 107NA-48
Zoro # G1116613
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 48 in W Doors
- Overall Length 4 ft
- Projection 1/2 in
- Hardware Included
- Flange Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 107NA-48
- Zoro # G1116613
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Flange Height | 1/2 in |
Overall Width | 1 1/4 in |
Insert Size | 1/4 in |
Flange Width | 1 1/4 in |
Overall Height | 1 1/2 in |
Insert Size - Maximum | 1/4 in |
Description
Door Weatherstripping, Insert Type Flat, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Finish Aluminum, Flange Height 1/2 in, Flange Width 1 1/4 in, Flange Thickness 0.5 in, Overall Length 4 ft, Overall Width 1 1/4 in, Overall Height 1 1/2 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 1/2 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 48 in W Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/8"P x 7 3/4"H x 6 1/4"W, Coupling for Moulding Profiles Less than 3 1/8"P and 3 7/8"H (MDB03X03BI)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, MO1 Key, For Material Thickness 19/64 in (1XRY4)
- MASTER LOCK American Lock No A1106RED Solid Aluminum Rectangular Padlock, Red (A1106RED)
- SECURITRON Split Strike Plate, Aluminum, Mfr. No. M32 (ASS-32)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ESDKB-48)
- NATIONAL GUARD Door Frame Weatherstrip, 4 ft, Gray (A626A-48)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Gray (140PA-7)
- NATIONAL GUARD Hardware Prep Filler Kit, Flush-Bolt (HP90-FB)
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16A-40)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (160V-96"x96)
- PRIME-LINE 3/16 in. Gray, Wool Pile, Weatherstrip 18 Foot (T 8658)
- National Guard Door Weatherstripping & Door Seals