Shop All Door Weatherstripping & Door Seals
National Guard
Door Frame Weatherstrip, 3 ft, Black
Mfr # 107NA-36
Zoro # G1913782
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W Doors
- Overall Length 3 ft
- Projection 1/2 in
- Flange Thickness 1/2 in
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 107NA-36
- Zoro # G1913782
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Overall Width | 1 1/4 in |
Flange Width | 1 1/4 in |
Flange Height | 1 1/4 in |
Insert Size | 1/4 in |
Details
For Use With | 36 in W Doors |
Projection | 1/2 in |
Flange Thickness | 1/2 in |
Mounting Type | Surface |
Item | Door Frame Weatherstrip |
Fire Rated | 3 hr |
Max. Door Gap | 1/8 in |
Stays Flexible to | -20 Degrees to 200 Degrees F |
Insert Material | Neoprene |
Sold As | Strip |
Flange Material | Aluminum |
Standards | ANSI/BHMA Certified A156.22, UL Classified UL10C Category H |
Includes | #6 x 1 in PH Phillips Sheet Metal Screws |
Insert Color | Black |
Insert Type | Adjustable |
Flange Finish | Aluminum |
Hardware | Included |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Door Frame Weatherstrip, Insert Type Adjustable, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Finish Aluminum, Flange Height 1 1/4 in, Flange Width 1 1/4 in, Flange Thickness 1/2 in, Overall Length 3 ft, Overall Width 1 1/4 in, Stays Flexible to -20 Degrees to 200 Degrees F, Projection 1/2 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 36 in W Doors, Includes #6 x 1 in PH Phillips Sheet Metal Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap for WG-6, White (ETC-6-0-10)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1367FS)
- MIDWEST FASTENER 3" Nickel Split Key Rings 4PK (38514)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-17)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-36x84)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NDKB-36)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-17)
- NATIONAL GUARD Weatherstrip, Brush Insert, 7 ft. L (602A-84)
- NATIONAL GUARD Door Weather Strip, 3 ft. Overall L (D608DKB-36)
- M-D INSERT VINYL 36"" GRAY (06304)
- National Guard Door Bottoms, Thresholds & Seals