Shop All Door Thresholds
National Guard
Door Bumper Threshold, Fluted Top, 4 ft. L
Mfr # 896N-48
Zoro # G7897541
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 5 in
- Material Aluminum
- Thickness 0.105 in
- Flange Material 6063 Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 896N-48
- Zoro # G7897541
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 4 ft |
Width | 5 in |
Height | 1/2 in |
Flange Width | 5" |
Fits Door Width | 48 in |
Flange Height | 1/2" |
Overall Height | 1/2 in |
Overall Length | 4 ft |
Overall Width | 5 in |
Description
Door Threshold, Surface Type Fluted Top, Mill Finish, Color Silver, Width 5 in, Height 1/2 in, Length 4 ft, Fits Door Width 48 in, Thickness 0.105 in, Material Aluminum, Insert Material TPE, Insert Color Black, Standards ANSI/BHMA A156.21, ANSI/BHMA, ASTM E283, CAN/ULC S104, IBC, ICC/ANSI A117.1, NFPA 252, NFPA 80, UL Listed, Yes, Includes #10 x 1-1/2 in FH Zinc Wood Screws, UL Fire Rating UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800141250S)
- ROCKWOOD Door Protection Plate, 12Hx30W, SS (K1050 12X30.32D316)
- AFTERMARKET Garage Door Weather Seal Threshold Bottom Seal 16 Foot (OTK20-0575)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Green (40-702-0250-614)
- NATIONAL GUARD Door Bumper Threshold, Fluted Top, 3 ft. L (896N-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 5in.W (425HD-48)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 5in.W (513DKB-36)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 8in.W (428E - 48)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (427-3)
- NATIONAL GUARD Saddle Threshold, 48in.L, Fluted, 9in.W (913-48)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT W-50-C-U)
- National Guard Door Thresholds