Shop All Door Weatherstripping & Door Seals
National Guard
Door Bottom Seal, Mill, 1/8" Insert Size
Mfr # 320V-36
Zoro # G7897681
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 36 in
- Projection 1/8"
- Finish Mill
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 320V-36
- Zoro # G7897681
- Country of Origin China
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 36 in |
Flange Height | 3/4 in |
Insert Size | 1/8 in |
Length | 36 in |
Width | 7/8 in |
Overall Width | 1 1/2 in |
Description
Automatic Door Bottom, Housing Material Aluminum, Features Flame-Resistant, Moisture-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SPONGE FME Sponge, 18 (PL18)
- LUCKY LINE Key Ring, 1 5/8 in Ring Size, Black, 5 PK (7112005)
- STRYBUC 29in Ribbed Channel Balance (62A-28TG-2)
- J.W. WINCO JW Winco GN638-50-1/2X13-57-ST Leveling Feet (638-50-1/2X13-57-ST)
- NATIONAL GUARD Drip Door Edge, Dark Bronze, 40 In (17DKB-40)
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft (197NA-6)
- NATIONAL GUARD End Caps, Self-Adhesive, PK10 (9945EC)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (700ESDKB-48)
- NATIONAL GUARD Drip Door Edge, Aluminum, 76 In (17-76)
- NATIONAL GUARD Weatherstrip, 7 ft, Black (114NA-84)
- NATIONAL GUARD 76" Rain Drip Strip (16A76)
- National Guard Door Bottoms, Thresholds & Seals