Shop All Door Sweeps
National Guard
Door Bottom, Brushed SS, 1/4" Insert Size
Mfr # 9590-36
Zoro # G7612308
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 1 3/4 in
- Finish Brushed Stainless Steel
- Color Gray
- Projection 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 9590-36
- Zoro # G7612308
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 36 in |
Width | 1 3/4 in |
Flange Height | 2 in |
Overall Length | 36 in |
Overall Width | 2 1/4 in |
Insert Size | 1/4 in |
Description
Door Sweep, Housing Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Chloroprene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06400BL (LL1S12X06400BL)
- MEDECO Padlock, Keyed Different, Partially Hidden Shackle, Square Brass Body, Boron Shackle, 7/16 in W (5471500-T-26-DL-P)
- MIDWEST FASTENER 1/2" x 5/8" Nylon Plastic Shallow Snap Bushings 15PK (66388)
- HARDWARE RESOURCES 9"Heavy Duty DURA-CLOSE EZ Open Soft-close 100 lb Full Extension Undermount Slides (USE58-300-9)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (201NDKB-48)
- NATIONAL GUARD Door Sweep, 7 Ft (2014A-7)
- NATIONAL GUARD Vinyl Door Sweep, DKB, 36in.L (97VDKB-36)
- NATIONAL GUARD Door Sweep, Neoprene Insert, 8 ft. L (199NDKB-96)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- NATIONAL GUARD Neoprene Door Sweep, DKB, 48 (200NDKB-48)
- M-D DOOR SWEEP 36"" WHT (40715)
- National Guard Door Bottoms, Thresholds & Seals