Shop All Door Bottoms
National Guard
Door Bottom, 18 Ft, Black
Mfr # 112N-18
Zoro # G2186913
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft
- Stays Flexible to (Deg. F) -30 Degrees to 210 Degrees
- Overall Length 18 ft.
- Insert Type Looped
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 112N-18
- Zoro # G2186913
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 18 ft |
Overall Length | 18 ft. |
Insert Size | 3/4 in |
Flange Height | 1/4 in |
Flange Width | 1 5/8 in |
Details
Stays Flexible to (Deg. F) | -30 Degrees to 210 Degrees |
Insert Type | Looped |
Item | Overhead Door Bottom Seal |
Insert Material | Neoprene |
Standards | BHMA Certified |
Includes | (4) 4 1/2 ft Metal Flanges, #6 x 3/4 in Stainless Steel Sheet Metal Screws, 18 ft Long Neoprene Insert |
Flange Thickness | 0.25 in |
Flange Finish | Mill |
Insert Color | Black |
Flange Material | Aluminum |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Overhead Door Bottom Seal, Insert Type Looped, Length 18 ft, Flange Height 1/4 in, Flange Width 1 5/8 in, Flange Material Aluminum, Insert Size 3/4 in, Insert Material TPE Rubber, Flange Thickness 0.25 in, Insert Color Black, Stays Flexible to (Deg. F) -30 Degrees to 210 Degrees , Includes (4) 4 1/2 ft Metal Flanges, #6 x 3/4 in Stainless Steel Sheet Metal Screws, 18 ft Long Neoprene Insert, Standards BHMA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6127N)
- PRIMELINE TOOLS Wnd Scr Frms, 5/16 x 3/4 x 72", Almnd, PK20 (MP14075)
- PAWLING Corner Guard, Textured, Linen White, 90 Deg., 3/4"W X 48"H (CGT-34-4-301)
- RAYMOND Die Spring, XHD, 1.25x4-1/2 In (106618)
- NATIONAL GUARD Door Shoe, 36in.L, 1-7/8in.W, Smooth (344-36)
- NATIONAL GUARD Auto Door Bottom, Standard Duty (222NDKB-36)
- NATIONAL GUARD Auto Door Bottom, 36in.L (335N-36)
- NATIONAL GUARD Automatic Door Bottom, 1/4 x 36 In, SS (229NSS-3)
- NATIONAL GUARD Auto Door Bottom, 48in.L, Standard Duty (335N-48)
- NATIONAL GUARD Door Shoe, 48in.L, Standard Duty, Bronze (36ET-48)
- PEMKO Door Bottom, 5/32 x 36 In, Stainless Steel (321SSN36)
- National Guard Door Bottoms