Shop All Door Weatherstripping & Door Seals
National Guard
Concealed Fastener Seal, Aluminum, 1/8 In.
Mfr # 172NA-36x84
Zoro # G1600229
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 3 ft
- Projection 5/16 in
- Color Gray
- Insert Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 172NA-36x84
- Zoro # G1600229
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Width | 5/16 in |
Insert Size | 1/8 in |
Overall Height | 7 ft |
Overall Width | 13/16 in |
Details
For Use With | Doors |
Projection | 5/16 in |
Color | Gray |
Insert Color | Black |
Includes | (1) 36 in Strip, (2) 84 in Strips |
Flange Material | Aluminum |
Sold As | Set |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Flange Finish | Anodized |
Stays Flexible to | -20 Degrees F |
Mounting Type | Concealed Screw |
Insert Material | Neoprene |
Material | Aluminum |
Item | Perimeter Seal |
Flange Thickness | 5/16 in |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Perimeter Seal, Overall Length 3 ft, Overall Width 13/16 in, Overall Height 7 ft, Color Gray, Flange Material Aluminum, Flange Thickness 5/16 in, Flange Width 5/16 in, For Use With Doors, Includes (1) 36 in Strip, (2) 84 in Strips, Insert Color Black, Insert Material Neoprene, Insert Size 1/8 in, Material Aluminum, Projection 5/16 in, Sold As Set, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Double Door Weatherstrip, 7 ft. L, Black (GG305SSE84)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors (PMLP211SL)
- AMEROCK Edona 1-1/4 in 32 mm Diameter Champagne Bronze Cabinet Knob (BP53005CZ)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCBIRBF)
- NATIONAL GUARD Adjustable Perimeter Seal, Aluminum (107SA-36)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- NATIONAL GUARD Door Weather Strip, 4 ft. Overall L (H612A-48)
- NATIONAL GUARD Weatherstrip, Brush Insert, 9 ft. L (A605A-108)
- NATIONAL GUARD Smoke Seal, 25 ft. Overall L (5050CL-25')
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-17)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160V-48"x84)
- National Guard Door Accessories