Shop All Door Weatherstripping & Door Seals
National Guard
Bulb Seal, Silicone, 3/8 In.
Mfr # 2525C-300
Zoro # G1600350
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Doors
- Overall Length 300 ft
- Projection 1/4 in
- Color Black
- Sold As Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Guard
- MFR # 2525C-300
- Zoro # G1600350
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 300 ft |
Overall Width | 3/8 in |
Overall Height | 1/4 in |
Insert Size | 3/8 in |
Flange Width | 3/8 in |
Details
For Use With | Doors |
Projection | 1/4 in |
Color | Black |
Sold As | Roll |
Stays Flexible to | -100 Degrees F |
Item | Bulb Smoke Seal |
Mounting Type | Self-Adhesive |
Insert Material | Silicone |
Insert Color | Brown |
Material | Silicone |
Standards | ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104 |
Includes | (1) 300 ft Roll |
Green Environmental Attribute | Applicable to LEED Criteria |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative |
Description
Bulb Smoke Seal, Overall Length 300 ft, Overall Width 3/8 in, Overall Height 1/4 in, Color Black, Flange Width 3/8 in, For Use With Doors, Includes (1) 300 ft Roll, Insert Color Brown, Insert Material Silicone, Insert Size 3/8 in, Material Silicone, Projection 1/4 in, Sold As Roll, Standards ANSI/BHMA A156.22, ANSI/UL10B, ANSI/UL10C (Category H), ANSI/UL1784, CAN/ULC-S104, Stays Flexible to -100 Degrees F, Product Type Bulb Smoke Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 3.5 in. H X 4 in. W X 4 in. L Metallic Galvanized Steel K Slip Joint Connector (15209)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 IC)
- MASTER MAGNETICS Mag. Sheet, 8 In L, 5 In W, PK24 (07014)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-645S)
- NATIONAL GUARD 1-1/4" W x 1-1/4"H x 3'L, Alum. Magnetic Seal (159MA-36)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525B-25)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160S-36X84)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9115A-2x84)
- NATIONAL GUARD Smoke Seal, 17 ft. Overall L (5050CL-17')
- NATIONAL GUARD Facemount Overhead Door Seal, 15 Ft (81369N-15)
- FROST KING Insulator Window Kit 62X210Ft (V95)
- National Guard Door Bottoms, Thresholds & Seals